missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Encon™ Supply Pipe-Mount Facewash
Self-adjusting regulator which provides 8.0 gpm (30.3Lpm) flow
Supplier: Encon™ 01035601
Description
- ABS plastic heads
- Wye are available either in ABS plastic or Brass chrome-plated material
- Float off covers secured with Stainless steel bead chains
- Can be configured with either an ABS Yello-Bowl™, SS Bowl, or No Bowl
- Piping is configurable with Stainless steel, Galvanized or PVC
- 0.5 in. NPT connection
Certifications
All facewashes meet the ANSI Z358.1 requirements of an eyewash.
Specifications
ANSI Z358.1 | |
ABS Plastic Dual Stream Head, wye, ABS Plastic Float-off Covers, BCP wye, Self Adjusting Regulator, Stainless Steel Bead Chains, Stainless Steel Valve Stem, Actuation Graphic | |
Pipe | |
30 to 70 psi |
8 gpm | |
Without bowl | |
1.25 in. NPT | |
Mount Fountain |