missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Encon™ Supply Pipe-Mount Facewash
Self-adjusting regulator which provides 8.0 gpm (30.3Lpm) flow
$356.97 - $376.66
Specifications
Certifications/Compliance | ANSI Z358.1 |
---|---|
Flow Rate | 8 gpm |
Mounting | Pipe |
Outlet Connection (English) | 1.25 in. NPT |
Catalog Number | Mfr. No. | Includes | Product Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Product Type | Price | Quantity | ||||
19-021703
|
Encon™
01035401 |
ABS Plastic dual stream head, wye, ABS Plastic Float-off covers, ABS Plastic yellow bowl, self adjusting regulator, Stainless Steel bead chains, actuation graphic | Mount Fountain |
Each for $376.66
|
|
29-663-187
|
Encon™
01035601 |
ABS Plastic dual stream head, wye, ABS Plastic Float-off covers, self adjusting regulator, Stainless Steel bead chains, actuation graphic | Mount Fountain |
Each for $356.97
|
|
Description
- ABS plastic heads
- Wye are available either in ABS plastic or Brass chrome-plated material
- Float off covers secured with Stainless steel bead chains
- Can be configured with either an ABS Yello-Bowl™, SS Bowl, or No Bowl
- Piping is configurable with Stainless steel, Galvanized or PVC
- 0.5 in. NPT connection
Certifications
All facewashes meet the ANSI Z358.1 requirements of an eyewash.
Specifications
ANSI Z358.1 | |
8 gpm | |
Pipe | |
1.25 in. NPT |