missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Encon™ Pressurized Wash Stations
Designed for use in areas where plumbed potable water is not available
$2,742.64 - $2,895.65
Specifications
Capacity | 1280 oz., 37854.11mL |
---|---|
Flow Rate | 0.4 gpm |
Height (English) | 41 in. |
Height (Metric) | 104.14cm |
Material | Stainless Steel, Chrome Plated Brass, ABS Plastic |
Catalog Number | Mfr. No. | Certifications/Compliance | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Includes | Price | Quantity | ||||
29-663-199
|
Encon™
01103002 |
ANSI Z358.1-2004 | 8 ft. Spot drench hose, 8 oz. preservative and instruction, BCP piping |
Each for $2,742.64
|
|
19-021769
|
Encon™
01104002 |
ANSI Z358.1, CSA | 8 ft. Coiled hose and attached drench hose, BCP piping |
Each for $2,895.65
|
|
Description
- ABS plastic head and wye with stainless-steel bead chains securing covers
- Stainless-steel tank with 10 gal. (37.8L) capacity
- Self-adjusting 0.4 gpm (1.5L/min.)
- Brass relief valve that opens automatically at 125psi
- Custom face gauge visually indicates tank pressure status
- Brass-chrome plated (BCP) 0.5 in. piping
- Chrome-plated 0.5 in. bronze stay-open ball valve with CP ball
- Stainless-steel valve stem and push plate with actuation graphic
Model: 01103002
- Socket style mount for eye and body drenching
- Coiled hose 8 ft. (2.4m)
- Attached drench hose
Specifications
1280 oz., 37854.11mL | |
41 in. | |
Stainless Steel, Chrome Plated Brass, ABS Plastic | |
108 lb. |
0.4 gpm | |
104.14cm | |
Pressurized eyewash station | |
48.97kg |