missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Encon™ Pressurized Wash Stations
Designed for use in areas where plumbed potable water is not available
Supplier: Encon™ 01103002
Description
- ABS plastic head and wye with stainless-steel bead chains securing covers
- Stainless-steel tank with 10 gal. (37.8L) capacity
- Self-adjusting 0.4 gpm (1.5L/min.)
- Brass relief valve that opens automatically at 125psi
- Custom face gauge visually indicates tank pressure status
- Brass-chrome plated (BCP) 0.5 in. piping
- Chrome-plated 0.5 in. bronze stay-open ball valve with CP ball
- Stainless-steel valve stem and push plate with actuation graphic
Model: 01103002
- Socket style mount for eye and body drenching
- Coiled hose 8 ft. (2.4m)
- Attached drench hose
Specifications
1280 oz. | |
ANSI Z358.1-2004 | |
41 in. | |
8 ft. Spot Drench Hose, 8 oz. Preservative and Instruction, BCP Piping | |
Socket Style | |
108 lb. |
3785.41 mL | |
0.4 gpm | |
104.14 cm | |
Stainless Steel, Chrome Plated Brass, ABS Plastic | |
Pressurized Eyewash Station | |
48.97 kg |