missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Encon™ Horizontal Shower Head

Features 30 gsm of water to irrigate and dilute full body exposures

$518.49 - $1285.32

Specifications

Flow Rate 30 gpm
Mounting Horizontal
Outlet Connection (English) 1.25 in. NPT
Product Type Shower Head
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
19-021752
View Documents Promotion Details
Encon™
01053004
Schedule 40 304 Stainless Steel Piping, SS Stay-open Ball Valve
Each for $1,285.32
 
19-021750
View Documents Promotion Details
Encon™
01053001
Schedule 80 Hot Dip Galvanized Piping
Each for $518.49
 
Description

Description

  • Shower Head: 30 gpm ABS High Viz plastic shower head
  • Mounting: 1.25 in. pipe mounting horizontal mounting
  • 29 in. SS pull rod assembly with acutation graphic

Specifications

Specifications

30 gpm
Horizontal
1.25 in. NPT
Shower Head
SDS
missing translation for 'documents'

missing translation for 'documents'