missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Encon™ Horizontal Shower Head
Features 30 gsm of water to irrigate and dilute full body exposures
Supplier: Encon™ 01053001
Description
- Shower Head: 30 gpm ABS High Viz plastic shower head
- Mounting: 1.25 in. pipe mounting horizontal mounting
- 29 in. SS pull rod assembly with acutation graphic
Specifications
Pull Rod | |
30 gpm | |
Stainless Steel | |
1.25 in. NPT |
ANSI Z358.1-2009 | |
Schedule 80 Hot Dip Galvanized Piping | |
Horizontal | |
Shower Head |