missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Encon™ Gravity Fed Eyewashes
Provide relief fast in an emergency. The Encon Gravity Fed Eyewash is a self-contained, portable 14 gal. eyewash unit that delivers a non-injurious dual stream of water at a minimum volume of 0.4 gpm (1.5L/min.) for full 15 min. or longer.
$369.39 - $3,242.05
Specifications
Capacity | 1792 oz., 52995.76mL |
---|---|
Certifications/Compliance | ANSI Z358.1-2009, SEI, CSA Z94.3-2007 |
Color | Yellow |
Flow Rate | 0.4 gpm |
Material | Polyethylene |
Catalog Number | Mfr. No. | Includes | Mounting | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Mounting | Price | Quantity | ||||
29-663-192
|
Encon™
01104055 |
Standard Eyewash Unit with Roll-A-Round Cart and Fluid Collection Receptacle | Cart |
Each for $1,356.71
|
|
19-038-3843
|
Encon™
01104050** |
Standard Eyewash Unit | Wall or Cart |
Each for $369.39
|
|
28-704-82
|
Encon™
01104070 |
Standard Eyewash Unit with Thermostatically Controlled Heating Element and Thermal Cover | Wall or Cart |
Each for $3,242.05
|
|
Description
- High visibility yellow polyethylene tank with two carrying handles
- Eyewash station has enclosed ABS plastic heads integrated with hinged drain tray
- Installation, operation and maintenance instructions are printed on front graphics
- Includes one 8 oz. (236.5mL) Hydrosep™ water treatment additive bottle that treats 5 to 20 gal. of water for 90 days
- Use in areas where plumbed potable water is not available
01104050
- Industry standard yellow, minimum 15 min. (14 gal.) non-injurious stream
- Pull down tray stays in fixed, open position during activation
- With Roll-A-Round cart and receptacle
- Pull down tray stays in fixed, open position during activation
- With thermostatically controlled heating element (120VAC 60Hz, 3.5Amps)
- With waterproof, highly visible PVC coated nylon Thinsulate™ insulation jacket
- Includes 9 ft. heavy-duty SOW 16/3 cord
- Class 1 Division 2 Group B, C and D
Certifications
CSA Z94.3-2007 standards.
Compliance
Meet ANSI 358.1-2009
Specifications
1792 oz., 52995.76mL | |
Yellow | |
Polyethylene |
ANSI Z358.1-2009, SEI, CSA Z94.3-2007 | |
0.4 gpm | |
Gravity-fed eyewash |