missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Encon™ Counter-Mount Eyewash/Drench Hose Station
Outfit your workspace and protect your employees with the Encon Counter-Mount Eyewash/Drench Hose Station.
$1128.47 - $1128.47
Specifications
Certifications/Compliance | ANSI Z358.1-2004 |
---|---|
Flow Rate | 2.4 gpm |
Inlet Connection (English) | 0.37 in. |
Inlet Connection (Metric) | 0.939 cm |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
19-035064
|
Encon™
01090012 |
Dual Eyewash, Drench Hose Station |
Each for $1,128.47
|
|
|||||
Description
- Installed in sink/countertop area, this handheld dual-stream hose features solvent-resistant acetal, dual-stream heads with integral hinged covers
- Heads are 8 1/2 in. (21.6cm) from countertop, mounted on chrome-plated brass “T” piping
- Retractable 8 ft. long (2.4m) synthetic rubber hose attaches directly to counter-mount station and is stored under the countertop
- To operate, simply pull the unit from its countertop base. Squeeze lever handle to open the 3/8 in. (1cm) chrome-plated brass self-closing lockable valve and release spray. Slip the locking mechanism over the handle to secure valve in “open” position
- Self-adjusting regulators ensure a constant, even flow of 2.4 gpm (9.1L/min.) under varying hydraulic conditions1
- Includes universal language sign, sink/countrtop mounting bracket, and 3/8 in
- NPT connection (1/2 in. supply line recommended).
Certifications
SEI certified to meet ANSI Z358.1-2004 standards1
Must be mounted 33 to 45 in. high with 6 in. from any obstruction and positioned for hands-free operation to use as an eyewash per ANSI.
Specifications
ANSI Z358.1-2004 | |
2.4 gpm | |
0.37 in. | |
0.939 cm |