missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Encon™ Combination Shower/Eyewash Units
Encon Combination Shower/Eyewash Unit provides workers with quick access to eye flushing and showering during an emergency situation.
$2285.23 - $2835.94
Specifications
Certifications/Compliance | ANSI Z358.1-2009, CSA Z94.3-2007 |
---|---|
Outlet Connection (English) | 1.25 in. NPT |
Pressure | 30 to 70 psi |
Catalog Number | Mfr. No. | Flow Rate | Includes | Product Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Includes | Product Type | Price | Quantity | |||
29-663-163
|
Encon™
01050223 |
3.2 to 30 gpm | Yellow-bowl, type 304 schedule 40 Stainless Steel piping, open ball valves, yellow ABS Plastic shower head, ABS Plastic dual stream Eyewash head, wye | Combination Shower, Eyewash Unit |
Each for $2,835.94
|
|
|||
19-035063
|
Encon™
01060007 |
3.2 to 30 gpm | PVC corrosion resistant piping, ABS Plastic yellow-bowl and head | Combination Shower, Eyewash Unit |
Each for $2,285.23
|
|
|||
Description
- Floor mounted/wall supported shower and eyewash station
- Features heavy-wall Schedule 80 corrosion-resistant PVC piping and socket weld joints
- Shower operated by stainless-steel pull rod that bears bright yellow actuation graphic
- Yellow ABS plastic shower head delivers a minimum 51cm (20 in.) dia. pattern to target area 152cm (60 in.) above standing level
- Eyewash features yellow ABS plastic dual stream heads and float-off covers secured by stainless-steel bead chain
- Activated by stainless-steel push plate with actuation graphic
- Self-adjusting 3.5 gpm (13.2L/min.) regulator assures a constant, even flow under varying hydraulic conditions
- With ABS Yello-Bowl receptacle bowl
- Stay-open 1 1/2 in. (3.8cm) shower valve and 1/2 in. (1.3cm) eyewash valve are of polane-coated bronze
- Ball is chrome-plated
Order Info
Supplied with 7W x 11 in. H (18 x 28cm)
Certifications
CSA Z94.3-2007 standards.
Compliance
Meet ANSI Z358.1-2009
Specifications
ANSI Z358.1-2009, CSA Z94.3-2007 | |
1.25 in. NPT | |
30 to 70 psi |