Please login to your online account to display your discounted pricing

Encon™ Combination Eye/Facewash and Shower Units with Galvanized Steel Piping

Encon Combination Eye/Facewash and Shower Units provides workers with quick access to eye and face flushing in case of an emergency.

$1,294.22 - $1,495.68

Specifications

Activation Stainless Steel push plate and pull rod
Certifications/Compliance ANSI Z358.1-2009, CSA Z94.3-2007
Outlet Connection (English) 1.25 in. NPT
Pressure Range 30 to 70psi
View More Specs
Products
Catalog Number Mfr. No. Flow Rate Includes Product Type Price Quantity    

19-021726

 
encon safety products
01050234
8 - 30 gpm Yellow ABS Plastic shower head, ABS Plastic dual stream eyewash/facewash head, Stainless Steel bowl, Chrome Plated Bronze stay open ball valves, self adjusting regulators, BCP wye, Galvanized pipe Combination shower/eye/facewash unit Each for $1,495.68

18-999-339A

 
encon safety products
01050230
2.4 - 30 gpm Yellow ABS plastic shower head, acetal plastic dual stream head, BCP wye, integral hinged covers, stainless steel bowl, chrome plated bronze stay open ball valves, self adjusting regulators, galvanized pipe, stainless steel bead chain, yellow actuation graphic Combination shower/eyewash unit Each for $1,416.18

19-021722

 
encon™
01050216
3.2 - 30 gpm Yellow ABS Plastic shower head, ABS Plastic dual stream eyewash/facewash head, ABS Plastic yellow bowl, Chrome Plated Bronze stay open ball valves, self adjusting regulators, Galvanized Pipe, yellow actuation graphic Combination shower/eye/facewash unit Each for $1,294.22

19-021721

 
encon™
01050207
3.2 - 30 gpm Yellow ABS Plastic shower head, ABS Plastic dual stream eyewash head, ABS Plastic yellow bowl, self adjusting regulator, Stainless Steel bead chains, actuation graphic Combination shower/eyewash unit Each for $1,398.80
Description & Specifications

Specifications

Activation Stainless Steel push plate and pull rod
Certifications/Compliance ANSI Z358.1-2009, CSA Z94.3-2007
Outlet Connection (English) 1.25 in. NPT
Pressure Range 30 to 70psi

  • Full body and localized orbital area coverage in one station
  • Heavywall Schedule 80, hot-dipped galvanized piping
  • Available with ABS Yello-Bowl™ or stainless-steel receptacle bowl
  • Stainless-steel pull rod with bright yellow actuation graphic
  • Highly visible ABS plastic shower head resists corrosion
  • Delivers a minimum 51cm (20 in.) dia. pattern to target area 152cm (60 in.) above standing level
  • Stay-open 2.5cm (1 in.) chrome-plated bronze ball valve
  • Eyewash and eye/facewash have dual-stream heads
  • Activated with large stainless-steel push plate that displays bright yellow actuation graphic
  • Eyewash and eye/facewash have 1.3cm (0.5 in.) chrome-plated stay-open ball valve
  • ABS plastic float-off covers come off heads when water is turned on
  • Stainless-steel bead chain secures them to unit
  • Eyewash models provide self-adjusting flow of 3.5 gpm (13.2L/min.)
  • Eye/facewash models provide continuous flow of 8 gpm (30.2L/min.) under varying hydraulic conditions

CSA Z94.3-2007 standards.

Meet ANSI Z358.1-2009