missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Encon™ Encompass™ Goggles
Designed for comfort
Manufacturer: Encon™ 06068004
Description
- Chemical splash goggles feature clear lenses with antifog coating
- Filters up to 99.99% of harmful ultraviolet rays up to 380nm
- PVC goggles fit over large eyeglasses and sideshields
- Indirect ventilation system allows for maximum airflow while protecting eyes from chemical splashes, sprays, and splatters
- Soft, flexible nosepiece provide a comfortable fit and secure seal for a variety of face and nose sizes
- Neoprene strap
Order Info
Available in clear frame with clear lens, and gray frames with either clear or gray lens. Replacement lenses available with optional Enfog™ coating to reduce fogging.
Certifications
CSA Z94.3-2007 standards.
Compliance
Meet ANSI Z87.1-2010-High Impact
Specifications
ANSI Z87.1-2010-High Impact; CSA Z94.3-2007 standards | |
Flexible nosepiece; Neoprene strap | |
Enfog Anti-fog | |
Anti-fog | |
Safety goggles |
Clear | |
Indirect | |
Clear | |
PVC |