Please login to your online account to display your discounted pricing

EMD Millipore Vent Filters for Millipore S.D.S. Water Purification Systems (purchased before 12/30/03)


For S.D.S Systems purchased before December 30, 2003

Manufacturer: emd millipore  ZFRE012F0

 View more versions of this product

Catalog No. ZFRE012F0

  • / Pack
 

Description & Specifications

Specifications

For Use With (Equipment) Milli-RX™ or Milli-RO™ water purification system
Weight (Metric) 0.320kg
Height (Metric) 30.8cm
Diameter (English) 2.76 in.
Product Type Vent Filter
Height (English) 12.13 in.
Diameter (Metric) 7cm