missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane

Prepare and purify microcentrifuge samples. EMD Millipore Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.

Manufacturer:  EMD Millipore UFC30GV25

 View more versions of this product

Catalog No. UFC30GV25


 

Specifications

Description

Filter unit, Centrifugal; Millipore; Ultrafree-MC; Polypropylene made; Non-Sterile; With microporous membrane; For use in fixed-angle rotors; Fast filtration; Reproducible; Pore size: 0.22μm; Length: 45mm; Vol.: 5mL; Yellow; 25/Pk.

Ideal for sample preparation and particle/precipitate removal and purification of aqueous and solvent-based samples
  • Achieve maximum recovery with a high degree of purity for volumes up to 0.5mL
  • Minimize sample handling to avoid significant losses of valuable material
  • Low hold-up volume (10µL) of sample allows highest recoveries
  • Color coded to easily identify membrane type and pore size
  • Polypropylene components with silicone O-rings
  • No adhesives used in assembly
  • Low protein binding
  • Filter insert fits standard 0.5mL microcentrifuge tubes
Description & Specifications

Specifications

Durapore™
Ultrafree-MC
7/16 in.
1 3/4 in.
12,000xG
No
500μL
0.22μm
Yellow
10.6mm
45mm
25/Pk.
0.2cm2