Please login to your online account to display your discounted pricing

EMD Millipore Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane


Prepare and purify microcentrifuge samples. EMD Millipore Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.

Manufacturer: emd millipore  UFC30VV25

 View more versions of this product

Catalog No. UFC30VV25

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Membrane Material Durapore™
Pore Size 0.1μm
Sterile No
Surface Area 0.2cm2
Volume (Metric) 500μL
Diameter (Metric) 10.6mm
Max. Force 12,000xG
Quantity 25/Pk.
Diameter (English) 7/16 in.
Length (English) 1 3/4 in.
Type Ultrafree-MC
Length (Metric) 45mm
Color Orange

Ideal for sample preparation and particle/precipitate removal and purification of aqueous and solvent-based samples

  • Achieve maximum recovery with a high degree of purity for volumes up to 0.5mL
  • Minimize sample handling to avoid significant losses of valuable material
  • Low hold-up volume (10µL) of sample allows highest recoveries
  • Color coded to easily identify membrane type and pore size
  • Polypropylene components with silicone O-rings
  • No adhesives used in assembly
  • Low protein binding
  • Filter insert fits standard 0.5mL microcentrifuge tubes