missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane

Prepare and purify microcentrifuge samples. EMD Millipore Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.

Manufacturer:  EMD Millipore UFC30SV00

 View more versions of this product

Catalog No. UFC30SV00


 

Specifications

Description

Ultrafree-MC with Durapore Membrane, Sterile, Dark Green, Pore Size: 5.0um

Ideal for sample preparation and particle/precipitate removal and purification of aqueous and solvent-based samples
  • Achieve maximum recovery with a high degree of purity for volumes up to 0.5mL
  • Minimize sample handling to avoid significant losses of valuable material
  • Low hold-up volume (10µL) of sample allows highest recoveries
  • Color coded to easily identify membrane type and pore size
  • Polypropylene components with silicone O-rings
  • No adhesives used in assembly
  • Low protein binding
  • Filter insert fits standard 0.5mL microcentrifuge tubes
Description & Specifications

Specifications

Durapore™
Ultrafree-MC
7/16 in.
1 3/4 in.
12,000xG
No
500μL
5μm
Dark Green
10.6mm
45mm
100/Pk.
0.2cm2