Please login to your online account to display your discounted pricing

EMD Millipore Ultrafree™-CL Centrifugal Filter Devices with Durapore™ Membrane


Fast, convenient sample preparation; very low hold-up volumes (10μL)

Manufacturer: emd millipore  UFC40GV25

 View more versions of this product

Catalog No. UFC40GV25

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Length (English) 31/32 in.
Quantity 25/Pk.
Membrane Material PVDF; PTFE
Max. Force 5,000xG
Volume (Metric) 2mL
Pore Size 0.22μm
Type Ultrafree-CL
Diameter (Metric) 16.3mm
Length (Metric) 77mm
Sterile No
Diameter (English) 5/8 in.
Color Yellow
Surface Area 0.8cm2

Ideal for particle removal and purification. Ultrafree-CL processes up to 2mL.

Minimize sample handling to avoid significant losses of valuable material Low hold-up volume of sample allows highest recoveries Color coded to indicate membrane type and pore size
Polypropylene components
Silicone O-rings
No adhesives used in assembly
Low protein binding Filter insert fits standard 0.5mL microcentrifuge tubes