Please login to your online account to display your discounted pricing

EMD Millipore Tube Adapters


Adapts 1/8 or 1/4 in. NPTM fittings to 1/4 in. OD tubing

Manufacturer: emd millipore  XX6702507

 View more versions of this product

Catalog No. XX6702507

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Water Purification System
Material Stainless Steel
Product Type Tube Adapter
Diameter (English) Inside 0.25 in.
Connection Type NPTM to tube
Diameter (Metric) Inside 0.63cm