Please login to your online account to display your discounted pricing

EMD Millipore Super-Q™ Plus Water Purification System Accessories


Manufacturer: emd millipore  CPEX02201

 View more versions of this product

Catalog No. CPEX02201

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Water Purification System
Product Type Organex-Q Cartridge
Length (English) 22 in.
Length (Metric) 56cm
Capacity (English) 22 in.
Capacity (Metric) 56cm
Capacity 22 in., 56cm