Please login to your online account to display your discounted pricing

EMD Millipore Super-Q™ Plus High-Volume Water Purification System


With a Millipore Super-Q™ Plus High-Volume Water Purification System, you can easily produce up to 12L/min. of Type I ultrapure water

Manufacturer: emd millipore  ZFSQ11504

 View more versions of this product

Required filter cartridges each sold separately

  • Ion-Ex™ cartridge removes inorganics (CPMB 022 02)
  • Organex-Q™ cartridge removes trace organic contaminants (CPEX 02201)
  • For applications requiring particulate prefiltration and/or ultralow bacteria levels, contact your Fisher Scientific Customer Service Representative

Catalog No. ZFSQ11504

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Without pump
Width (English) 45.25 in.
Width (Metric) 94.5cm
Daily Output Greater than20L
Contaminant Rejection (Microbiological) Less than10cfu/mL
Flow Rate 10 to 12
Height (Metric) 80cm
Product Water Type Type 1
Total Organic Carbon Less than20
Dimensions (L x W x H) 8.75 x 45.25 x 31.5 in. (22 x 94.5 x 80cm)
Weight (Metric) 63.5kg
Weight (English) 140 lb.
Depth (Metric) 22cm
Height (English) 31.5 in.
Length (Metric) 22cm
Voltage 120V
Model Super-Q™ Plus (4-bowl)
Length (English) 8.75 in.
Resistivity 18.2
Depth (English) 8.7 in.