Please login to your online account to display your discounted pricing

EMD Millipore Sterivex Sterile Pressure-Driven Devices


Minimize contamination risk to filtered solution by direct-dispensing design. EMD Millipore Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.

Manufacturer: emd millipore  SVGP01050

 View more versions of this product

Catalog No. SVGP01050

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Filtration Area 10cm2
Product Type Sterivex-GP Filter Unit
Height (English) 2.6 in.
Connectors Female luer lok with upstream vent
Outlet Fitting Male nipple
Temperature (Metric) Operating 45°C
Diameter (Metric) Outer 1.7cm
Quantity (No. per Case) 50 Pack
Color Clear
Flow Rate ≥650mL/min. at 0.7 bar 25°C
Volume (Metric) 2000mL
Sterile Yes
Pore Size (Metric) 0.22μm
Temperature (English) Operating 113°F
Filter Type Express PLUS™
For Use With (Application) Fast flow and low protein binding sterilization of aqueous solution
Height (Metric) 6.7cm
Diameter (English) Outer 0.66 in.
Material (Membrane) PES
Inlet Pressure 45psi

  • Driven by syringe, peristaltic pump, or pressure vessel
  • Self-venting prevents air locking that slows filtration
  • Housings made of Eastar™ co-polyester
  • Units are 100% integrity tested, individually packaged, and radiation sterilized
  • With female Luer-Lok™ inlet and male nipple, male Luer-Lok, or filling bell outlet
  • Millipore Express™ PES (polyethersulfone) membrane—for fast flow, low protein binding sterilization of aqueous solutions
  • Durapore™ PVDF membrane—for lowest protein binding sterilization/clarification of biological solutions