missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Sterivex Sterile Pressure-Driven Devices

Minimize contamination risk to filtered solution by direct-dispensing design. EMD Millipore Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.

Manufacturer:  EMD Millipore SVGVL10RC

 View more versions of this product

Catalog No. SVGVL10RC


 

Specifications

Description

Filter unit; Millipore Sterivex; Pressure-driven device; Sterile; Driven by syringe/peristaltic pump/pressure vessel; Eastar co-polyester housing; 100-2000mL vol.; 10 sq. cm filter area; PVDF membrane; 0.22μm pore; Male Luer-Lok outlet

  • Driven by syringe, peristaltic pump, or pressure vessel
  • Self-venting prevents air locking that slows filtration
  • Housings made of Eastar™ co-polyester
  • Units are 100% integrity tested, individually packaged, and radiation sterilized
  • With female Luer-Lok™ inlet and male nipple, male Luer-Lok, or filling bell outlet
  • Millipore Express™ PES (polyethersulfone) membrane—for fast flow, low protein binding sterilization of aqueous solutions
  • Durapore™ PVDF membrane—for lowest protein binding sterilization/clarification of biological solutions
Description & Specifications

Specifications

1.7cm
0.22μm
Clear
Sterivex-GV Filter Unit
Durapore™
≥650mL/min. at 0.7 bar 25°C
3.2 in.
45psi
Male luer lok
1000mL
Yes
15 Pack
Female luer lok with upstream vent
0.66 in.
10cm2
Fast flow and low protein binding sterilization of aqueous solution
8.2cm
PVDF
113°F
45°C