Please login to your online account to display your discounted pricing

EMD Millipore™ Steritop™ Sterile Vacuum Bottle-Top Filters


Filter and sterilize faster with a large 7.3cm diameter filter. EMD Millipore™ Steritop™ Sterile Vacuum Bottle-Top Filters are sterile, threaded bottle-top filters with 0.22 micron pore size for vacuum filtration and sterilization of tissue culture media, protein and DNA solutions, and virus suspensions.

Manufacturer: emd millipore™  SCGPT10RE

 View more versions of this product

Catalog No. SCGPT10RE

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 4.9 in.
Height (English) 6.6 in.
For Use With (Equipment) 4.4cm bottle neck
Temperature (Metric) Operating 45°C
Sterile Yes
Temperature (English) Operating 113°F
Volume (Metric) 1000mL
Pore Size (Metric) 0.22μm
Quantity (No. per Case) 12 Pack
Color Clear with blue adapter
Material Polystyrene
Product Type Steritop GP Filter Unit
Filter Type Express PLUS™
Filtration Area 40cm2
Height (Metric) 16.9cm
Material (Membrane) PES
Outlet Fitting 45mm thread
Diameter (Metric) Outer 12.5cm
Diameter (Metric) Filter 7.3cm
For Use With (Application) Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
Includes 1000mL funnel

  • Stem Cell Tested 0.22μm pore size
  • Graduated polystyrene funnels available in 150, 250, 500 and 1,000mL capacities
  • Gamma radiation sterilized with recessed funnel threads to maintain sterility
  • Fit 33 and 45mm glass bottle neck sizes
  • Without receiver bottles,
  • Millipore Express™ Plus polyethersulfone (PES) membrane for fast flow and low protein binding (0.1μm PES membrane is also useful for removing mycoplasma)
  • Durapore™ polyvinylidene fluoride (PVDF) membrane for lowest protein binding