missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore™ Steritop™ Sterile Vacuum Bottle-Top Filters

Filter and sterilize faster with a large 7.3cm diameter filter. EMD Millipore™ Steritop™ Sterile Vacuum Bottle-Top Filters are sterile, threaded bottle-top filters with 0.22 micron pore size for vacuum filtration and sterilization of tissue culture media, protein and DNA solutions, and virus suspensions.

Manufacturer:  EMD Millipore™ SCGPS05RE

 View more versions of this product

Catalog No. SCGPS05RE


 

Specifications

Description

Filter unit, Bottle top; Millipore; Steritop-GP; Vacuum; Gamma radiation sterilized; Without receiver bottles; Filter diameter: 73mm; With 500mL funnel; Pore size: 0.22μm; PES membrane; For neck size 33mm

  • Stem Cell Tested 0.22μm pore size
  • Graduated polystyrene funnels available in 150, 250, 500 and 1,000mL capacities
  • Gamma radiation sterilized with recessed funnel threads to maintain sterility
  • Fit 33 and 45mm glass bottle neck sizes
  • Without receiver bottles,
  • Millipore Express™ Plus polyethersulfone (PES) membrane for fast flow and low protein binding (0.1μm PES membrane is also useful for removing mycoplasma)
  • Durapore™ polyvinylidene fluoride (PVDF) membrane for lowest protein binding
Description & Specifications

Specifications

12.5cm
0.22μm
Clear with blue adapter
7.3cm
4.9 in.
40cm2
5.8 in.
500mL funnel
PES
113°F
45°C
Yes
12 Pack
Polystyrene
Steritop GP Filter Unit
Express PLUS™
Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
3.3cm bottle neck
14.8cm
33mm thread
500mL
Promotions

Promotions

  • Buy three cases of EMD Millipore™ Stericup™, Steritop™ and Steriflip™ filters in any combination, get a fourth at no additional cost.

    12/31/17