missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Steritop™ Sterile Vacuum Bottle-Top Filters
Filter and sterilize faster with a large 7.3cm diameter filter. Steritop™ Sterile Vacuum Bottle-Top Filters are sterile, threaded bottle-top filters with 0.22 micron pore size for vacuum filtration and sterilization of tissue culture media, protein and DNA solutions, and virus suspensions.
$107.00 - $145.00
Specifications
Color | Clear with blue adapter |
---|---|
Diameter (Metric) Membrane | 7.3 cm |
Diameter (Metric) Outer | 12.5 cm |
Material | Polystyrene |
Pore Size (Metric) | 0.22 μm |
Catalog Number | Mfr. No. | Includes | Membrane Material | Outlet Fitting | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Membrane Material | Outlet Fitting | Price | Quantity | |||
SCGPS01RE
|
MilliporeSigma™
SCGPS01RE |
150mL funnel | PES | 33mm thread |
Pack of 12 Each for $107.00
|
|
SCGPS05RE
![]() |
MilliporeSigma™
SCGPS05RE |
500mL funnel | PES | 33mm thread |
Pack of 12 Each for $145.00
|
![]() |
SCGPS02RE
|
MilliporeSigma™
SCGPS02RE |
250mL funnel | PES | 33mm thread |
Pack of 12 Each for $126.00
|
|
Description
- Stem Cell Tested 0.22μm pore size
- Graduated polystyrene funnels available in 150, 250, 500 and 1,000mL capacities
- Gamma radiation sterilized with recessed funnel threads to maintain sterility
- Fit 33 and 45mm glass bottle neck sizes
- Without receiver bottles,
- Millipore Express™ Plus polyethersulfone (PES) membrane for fast flow and low protein binding (0.1μm PES membrane is also useful for removing mycoplasma)
- Durapore™ polyvinylidene fluoride (PVDF) membrane for lowest protein binding
Specifications
Clear with blue adapter | |
12.5 cm | |
0.22 μm | |
Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions | |
113°F |
7.3 cm | |
Polystyrene | |
40 cm2 | |
Sterile | |
45°C |