Please login to your online account to display your discounted pricing

EMD Millipore™ Steritop™ Sterile Vacuum Bottle-Top Filters


Filter and sterilize faster with a large 7.3cm diameter filter. EMD Millipore™ Steritop™ Sterile Vacuum Bottle-Top Filters are sterile, threaded bottle-top filters with 0.22 micron pore size for vacuum filtration and sterilization of tissue culture media, protein and DNA solutions, and virus suspensions.

Manufacturer: emd millipore™  SCGPT02RE

 View more versions of this product

Catalog No. SCGPT02RE

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Height (Metric) 9.5cm
Filter Type Express PLUS™
For Use With (Application) Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
Material Polystyrene
Product Type Steritop GP Filter Unit
Filtration Area 40cm2
Temperature (English) Operating 113°F
Quantity (No. per Case) 12 Pack
Sterile Yes
Diameter (Metric) Outer 12.5cm
Diameter (Metric) Filter 7.3cm
For Use With (Equipment) 4.5cm bottle neck
Material (Membrane) PES
Outlet Fitting 45mm thread
Color Clear with blue adapter
Volume (Metric) 250mL
Temperature (Metric) Operating 45°C
Diameter (English) Outer 4.9 in.
Height (English) 3.7 in.
Pore Size (Metric) 0.22μm
Includes 250mL funnel

  • Stem Cell Tested 0.22μm pore size
  • Graduated polystyrene funnels available in 150, 250, 500 and 1,000mL capacities
  • Gamma radiation sterilized with recessed funnel threads to maintain sterility
  • Fit 33 and 45mm glass bottle neck sizes
  • Without receiver bottles,
  • Millipore Express™ Plus polyethersulfone (PES) membrane for fast flow and low protein binding (0.1μm PES membrane is also useful for removing mycoplasma)
  • Durapore™ polyvinylidene fluoride (PVDF) membrane for lowest protein binding