Please login to your online account to display your discounted pricing

EMD Millipore Steripak™-GP Sterile Filter Unit


Fast flow and high throughput

Manufacturer: emd millipore  SPGPM10RJ

 View more versions of this product

Catalog No. SPGPM10RJ

  • / Pack of 3 Each
 

Description & Specifications

Specifications

Material SAN
Product Type Steripak-GP10 Filter Unit
Height (English) 2.99 in.
Height (Metric) 7.6cm
Material (Membrane) PES
Outlet Fitting 6mm stepped hose barb, filling bell
Volume (Metric) 2000 to 20000mL
Quantity (No. per Case) 3 Pack
Sterile Yes
Inlet Pressure 75psi Forward, 5psi reverse
Temperature (English) Operating 113°F
Temperature (Metric) Operating 45°C
Pore Size (Metric) 0.22μm