missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Steriflip™ Sterile Disposable Vacuum Filter Units

Performance and convenience all in one. Steriflip™ Sterile Disposable Vacuum Filter Units uses vacuum to collect filtrate.

$207.00 - $226.00

Specifications

Color Clear
Connectors Double lead thread with vacuum port
Disposable Yes
Filtration Area 7 cm2
For Use With (Application) Low protein binding clarification of aqueous solutions
View More Specs

Includes: Filter, graduated 50mL centrifuge tube, tube cap, and stand

Products 3
Catalog Number Mfr. No. Material (Membrane) Pore Size Type Quantity Price Quantity  
Catalog Number Mfr. No. Material (Membrane) Pore Size Type Quantity Price Quantity  
SE1M179M6
View Documents
MilliporeSigma™
SE1M179M6
PVDF 0.22 μm Steriflip-GV Filter Unit 25 Pack
Pack of 25 Each for $226.00
 
SE1M003M00
View Documents
MilliporeSigma™
SE1M003M00
PVDF 0.45 μm Steriflip-HV Filter Unit 25 Pack
Pack of 25 Each for $220.00
 
SCGP00525
View Documents
MilliporeSigma™
SCGP00525
Polyethersulfone 0.22 μm Steriflip-GP Filter Unit 25 Pack
Pack of 25 Each for $207.00
 
Description

Description

Attach the Steriflip unit to a 50mL centrifuge tube containing the sample, flip it over, apply vacuum, then collect filtrate in the supplied 50mL centrifuge (filtrate) tube.

 

  • Gamma radiation sterilized
  • Choose from PES or PVDF membranes with a variety of pore sizes
  • Use the 0.22μm membranes to sterilize tissue culture media, microbiological media, and other biological solutions
  • Millipore Express™ polyethersulfone (PES) membrane provides fast flow and low protein binding
  • Durapore™ (PVDF) membrane provides very low protein binding clarification of aqueous solutions; Not compatible with DMSO

 

Order Info

Filter diameter: 40mm

Specifications

Specifications

Clear
Yes
Low protein binding clarification of aqueous solutions
13.8 cm
Sterile
Double lead thread with vacuum port
7 cm2
5.43 in.
MBS/Polypropylene
50 mL
SDS