Please login to your online account to display your discounted pricing

EMD Millipore Stericup™ Sterile Vacuum Filter Units


Designed for sterilizing tissue culture media, protein and DNA solutions. EMD Millipore Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.

Manufacturer: emd millipore  SCHVU01RE

 View more versions of this product

Catalog No. SCHVU01RE

  • / Pack of 12 Each
 

Description & Specifications

Specifications

For Use With (Application) Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
Product Type Stericup-HV Filter Unit
Pore Size 0.45μm
Membrane Material Hydrophilic PVDF
Volume (Metric) Upper 150mL
Quantity (No. per Case) 12 Pack
Sterile Yes
Color Clear with blue adapter
Filtration Area 40cm2
Height (English) 4.7 in.
Height (Metric) 12cm
Material Polystyrene
Volume (Metric) 150mL

Ideal for laminar flow hood use.

  • Stem Cell Tested 0.22μm pore size
  • Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
  • Filter with 0.10μm membrane is ideal for removing mycoplasma
  • Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
  • Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions