Please login to your online account to display your discounted pricing

EMD Millipore Stainless-Steel Pressure Filter Holders


Ultraclean or sterilize liquids or gases by pressure filtration

Manufacturer: emd millipore  YY3009000

 View more versions of this product

Catalog No. YY3009000

  • / Each
 

Description & Specifications

Specifications

Material PTFE
Height (Metric) 171mm
Description Filter Holder
Diameter (Metric) Inner 121mm
Height (English) 6.75 in.
Diameter (English) Inner 4.75 in.