Please login to your online account to display your discounted pricing

EMD Millipore Stainless-Steel Pressure Filter Holders


Ultraclean or sterilize liquids or gases by pressure filtration

Manufacturer: emd millipore  YY3014236

 View more versions of this product

Catalog No. YY3014236

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 184mm
Material Stainless Steel
Height (Metric) 270mm
Description Filter Holder
Diameter (English) Inner 7.25 in.
Height (English) 10.62 in.