missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Stainless-Steel Filter Holders
For filtration of gases or liquids at inlet pressures of 20 to 700 bar
$732.00 - $1,190.00
Specifications
Description | Filter Holder- Standard |
---|---|
Diameter (Metric) Inner | 47mm |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Pressure | Surface Area (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pressure | Surface Area (Metric) | Price | Quantity | ||||
XX4404700
|
MilliporeSigma™
XX4404700 |
20 bar | 13.8cm2 |
Each for $732.00
|
|
XX4504700
|
MilliporeSigma™
XX4504700 |
700 bar | 9.6cm2 |
Each for $1,190.00
|
|
Description
- Differential pressure depends on filter type used
- All filter holders may be autoclaved with filter in-place when PTFE-coated support screens are used
- 47mm Stainless-steel holder is equipped with a back-pressure support screen
- 47mm High pressure stainless-steel holder is equipped with an upstream filter support screen for back-pressure protection of filter
47mm Standard
- Gaskets: Silicone
- Filtration Area: 13.8cm2
- Prefilter Diameter: 22mm
- Maximum Inlet Pressure: 19 bar
- Inlet/Outlet: 1/4 in. NPTF
- Dia. x H: 7.6 x 2.7cm
- Gaskets: Fluoroelastomer
- Filtration Area: 9.6cm2
- Prefilter Diameter: 42/47mm
- Maximum Inlet Pressure: 689 bar
- Inlet/Outlet: 7/16 in.-20 (UNF-3B) female
- Dia. x H: 8.6 x 4.4cm
SS Filter, † Depends on filter type used.
Specifications
Filter Holder- Standard | |
47mm | |
Stainless Steel |