missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ SS Hibar™ Columns With LiChrospher™ 100 RP-8 and RP-8e Sorbents
HPLC column
$1,998.41 - $2,474.15
Specifications
Material | Stainless Steel |
---|---|
Quantity | 1/Pk. |
Surface Area | 350 m²/g |
Type | HPLC Column |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Includes | Price | Quantity | |||
M1505790001
|
MilliporeSigma™
1505790001 |
4.6 mm | 150 mm | With LiChrospher 100 RP-8 sorbent |
Each for $2,196.79
|
|
M1505780001
|
MilliporeSigma™
1505780001 |
4.6 mm | 100 mm | With LiChrospher 100 RP-8 sorbent |
Each for $1,998.41
|
|
M1505800001
|
MilliporeSigma™
1505810001 |
4.6 mm | 100 mm | With LiChrospher 100 RP-8 sorbent |
Each for $2,399.41
|
|
M1505820001
|
MilliporeSigma™
1505820001 |
4.6 mm | 150 mm | With LiChrospher 100 RP-8 endcapped sorbent |
Each for $2,372.06
|
|
M1505830001
|
MilliporeSigma™
1505830001 |
4.6 mm | 250 mm | With LiChrospher 100 RP-8 endcapped sorbent |
Each for $2,474.15
|
|
Description
LiChrospher™ RP-8 is a reliable and versatile traditionally produced spherical silica gel carrier with C-8 reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a Hibar™ HPLC column.For mounting of a LiChroCART™ 4-4 guard column, the guard column holder 1.51487 has to be used.Specifications
Stainless Steel | |
1/Pk. | |
350 m²/g | |
HPLC Column |