Please login to your online account to display your discounted pricing

EMD Millipore Single Chamber Incubators

Incubate total and fecal coliforms, fecal streptococci and other microorganisms

$2,795.00 - $5,882.38

Specifications

Certifications/Compliance Standard methods requirements
Hertz 60Hz
View More Specs
Products
Catalog Number Mfr. No. Convection Type Includes Price Quantity    

XX631K115

 
emd millipore
XX631K115
Environmental Sc Inc. Kit 11 Rechargeable nickel-cadmium battery, battery charger, external power supply, adapter cables, thermometer, carrying bag Each for $5,882.38

XX631K000

 
emd millipore
XX631K000
Environmental Sc Lab Kit 115v Power supply/AC connection/thermometer Each for $2,795.00
Description & Specifications

Specifications

Certifications/Compliance Standard methods requirements
Hertz 60Hz

  • Recover different organisms in single incubator
  • View samples through clear plastic inner door without opening preventing temperature fluctuations
  • Compact lightweight portable unit for field use
  • Complies with Standard Methods requirements

  • Capacity: 48 Petri Dishes, 47mm
  • Temperature Control: 30, 35, 37, 41±0.5, 44.5±0.2°C
  • Electrical Requirements: 115V or 12VDC rechargeable nickel-cadmium battery (included in Field Kit)

Analytical Sample Prep, Beer, Bottled Water, Cider, Clinical Lab, Cosmetics, Environmental Analysis, Food and Beverage, Industrial QC, Laboratory Filtration, Microbial monitoring, Product Testing, Soft Drink, Sport Drink, Water Monitoring, Wine