Please login to your online account to display your discounted pricing

EMD Millipore SeQuant™ ZIC™-HILIC Semi-Preparative Columns


Manufacturer: emd millipore  1504560001

 View more versions of this product

Catalog No. M1504560001

  • / Each
 

Description & Specifications

Specifications

Type HPLC Column
Length (Metric) 150mm
Material PEEK
Diameter (English) Inside 7.5mm