Please login to your online account to display your discounted pricing

EMD Millipore RiOs-DI™ Reverse Osmosis Deionization Water Purification System


Produce upto 15L daily of high quality analytical grade water (Type 2 water) from tap with the Millipore RiOs-DI™ Reverse Osmosis Deionization Water Purification System.

Manufacturer: emd millipore  ZRDS0P3US

 View more versions of this product

Catalog No. ZRDS0P3US

  • / Each
 

Description & Specifications

Specifications

Product Type RiOs-DI™ reverse osmosis deionization water purification system
Contaminant Rejection (Organic) Greater than99%
Depth (English) 13 in.
Weight (English) 16.1 lb.
Weight (Metric) 7.3kg
Product Water Type Type 2 analytical grade
Height (English) 19.7 in.
Width (English) 11.4 in.
Hertz 50/60Hz
Contaminant Rejection (Particulate) Greater than99%
Feedwater Source Tap water
Flow Rate 3
Electrical Requirements 100/240V 50/60Hz
Total Organic Carbon Less than50
Height (Metric) 50cm
Width (Metric) 29cm
Resistivity Greater than10
Voltage 100/240V
Depth (Metric) 33cm