missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ RiOs-DI™ Reverse Osmosis Deionization Water Purification System
Produce upto 15L daily of high quality analytical grade water (Type 2 water) from tap with the Millipore RiOs-DI™ Reverse Osmosis Deionization Water Purification System.
$8222.53 - $8870.00
Specifications
Contaminant Rejection (Organic) | Greater than99% |
---|---|
Contaminant Rejection (Particulate) | Greater than99% |
Feedwater Source | Tap |
Flow Rate | 3 |
Product Water Type | Type 2 |
Description
RiOs-DI systems provide users with a compact solution that efficiently combines reverse osmosis technology with deionization resins to produce high quality pure water with high resistivity and low TOC.
- Combining several purification technologies including reverse osmosis and deionization, these remove all types of water contaminants (typically >99%)
- The consumable is a unique all-in-one pack that includes the pretreatment, reverse osmosis membrane and ion-exchange resin
- Maintenance is reduced to the quick change of a single cartridge
- Backlit color display shows resistivity and temperature values, water level in reservoir, and alarms if necessary
- Integrated, compact 6-liter reservoir
- Resistivity: >10 MOhm.cm at 25°C
Specifications
Greater than99% | |
Tap | |
Type 2 | |
<50 | |
11.4 in. | |
19.7 in. | |
13 in. | |
100/240 V 50/60 Hz | |
50/60 Hz |
Greater than99% | |
3 | |
>10 Mohm.cm | |
RiOs-DI Reverse Osmosis Deionization Water Purification System | |
29 cm | |
50 cm | |
33 cm | |
100/240 V |