Please login to your online account to display your discounted pricing

EMD Millipore RiOs-DI™ Reverse Osmosis Deionization Water Purification System


Produce upto 15L daily of high quality analytical grade water (Type 2 water) from tap with the Millipore RiOs-DI™ Reverse Osmosis Deionization Water Purification System.

Manufacturer: emd millipore  ZRDSVP3US

 View more versions of this product

Catalog No. ZRDSVP3US

  • / Each
 

Description & Specifications

Specifications

Product Type RiOs-DI™ reverse osmosis deionization water purification system
Weight (English) 17.2 lb.
Electrical Requirements 100/240V 50/60Hz
Weight (Metric) 7.8kg
Includes 254nm Lamp
Total Organic Carbon Less than50
Contaminant Rejection (Organic) Greater than99%
Feedwater Source Tap water
Depth (Metric) 33cm
Depth (English) 13 in.
Width (English) 11.4 in.
Height (English) 19.7 in.
Product Water Type Type 2 analytical grade
Flow Rate 3
Voltage 100/240V
Contaminant Rejection (Particulate) Greater than99%
Width (Metric) 29cm
Hertz 50/60Hz
Resistivity Greater than10
Height (Metric) 50cm