Please login to your online account to display your discounted pricing

EMD Millipore RiOs™ 3, 5, 8 Pure Water Purification System


Unique, all-in-one purification cartridges include pretreatment and high-performance reverse osmosis (RO) membranes that generate reliable, affordable laboratory-grade water for Type III applications or as pretreatment to ultrapure systems from normal tapwater

Manufacturer: emd millipore  ZR0S0P5US

 View more versions of this product

Catalog No. ZR0S0P5US

  • / Each
 

Description & Specifications

Specifications

Product Type RiOs™ pure water purification system
Electrical Requirements 100/250V 50/60Hz
Weight (English) 13.2 lb.
Product Water Type Type 3
Contaminant Rejection (Minimum Ionic) Greater than96%
Contaminant Rejection (Organic) <99%
Depth (English) 13 in.
Depth (Metric) 33cm
Feedwater Source Tap water
For Use With (Application) Removes more than 96% ionic contaminants, 99% other contaminants
Weight (Metric) 5.9kg
Height (English) 19.7 in.
Width (English) 11.4 in.
Width (Metric) 29cm
Voltage 100/250V
Hertz 50/60Hz
Flow Rate 5
Cartridge Type Single SmartPak™ reverse osmosis
Display Backlit LCD
Height (Metric) 50cm