Please login to your online account to display your discounted pricing

EMD Millipore Reinforced Membrane Filters


Contain no asbestos or fiberglass

Manufacturer: emd millipore  RW0609000

 View more versions of this product

Catalog No. RW0609000

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 3.5 in.
Particle Retention 0.8μm
Wettability Hydrophilic
Diameter (Metric) Outside 9cm
Autoclavable Yes
Color White
Filter Type Screen filter
Grade RW06
Sterile Yes
Surface Type Plain
Temperature (English) Maximum 158°F
For Use With (Application) Prefiltration for 0.45 to 0.8μm filters
Material Polymers of Cellulose Ester
Flow Rate 150mL/min./cm2
Pore Size 0.5μm
Temperature (Metric) Max 70°C
Thickness (English) 0.007 in.
Thickness (Metric) 200μm