missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Quartz Fiber Filters
Perfect for measuring heavy metal concentrations and small amounts of particles
$217.00 - $392.00
Specifications
Airflow Rate | 44.5L/min./cm2 |
---|---|
Air Resistance | 50mm of H2O |
Autoclavable | Yes |
Color | White |
For Use With (Application) | Perfect for measuring heavy metal concentrations and small amounts of particles |
Catalog Number | Mfr. No. | Diameter (English) Outside | Diameter (Metric) Outside | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outside | Diameter (Metric) Outside | Price | Quantity | ||||
AQFA03700
|
MilliporeSigma™
AQFA03700 |
1.4 in. | 3.7cm |
Pack of 100 Each for $217.00
|
|
AQFA09050
|
MilliporeSigma™
AQFA09050 |
3.5 in. | 9cm |
Pack of 50 Each for $323.00
|
|
AQFA11050
|
MilliporeSigma™
AQFA11050 |
4.33 in. | 11cm |
Pack of 50 Each for $392.00
|
|
AQFA04700
|
MilliporeSigma™
AQFA04700 |
1.8 in. | 4.7cm |
Pack of 100 Each for $286.00
|
|
Description
- Suitable for use in U.S. EPA PM10 ambient air monitoring method
- Pure quartz composition prevents the filters from reacting with acidic gases
- Exhibit good weight and form stability
- Can be sterilized by EtO, gamma, or autoclave (121°C at 1 bar)
Specifications
44.5L/min./cm2 | |
Yes | |
Perfect for measuring heavy metal concentrations and small amounts of particles | |
Depth filter | |
AQFA | |
Plain | |
950°C | |
430μm |
50mm of H2O | |
White | |
Fiber | |
1.6mL/min./cm2 | |
Sterile | |
1742°F | |
0.016 in. | |
Hydrophilic |