missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Purospher™ STAR RP-8 Endcapped Hibar™ RT HPLC Columns
Optimized for more polar compounds
Supplier: MilliporeSigma™ 1500330001
Description
- Enhanced selectivity for positional isomers
- Excellent peak symmetry for polar and basic compounds
- Excellent peak symmetry for acidic, basic and chelating compounds
Specifications
Cartridge | |
125 mm | |
1.5 to 10.5 | |
1/Pk. | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
4 mm | |
5 μm | |
120 Å | |
330 m²/g | |
C8 | |
17% | |
Yes | |
Column |