Please login to your online account to display your discounted pricing

EMD Millipore Purospher™ STAR RP-18 Endcapped Hibar™ RT HPLC Columns, 5μm


Fast method development of complex samples across the pH range from 1.5 to 10.5 at different mobile phases and temperature conditions

Manufacturer: emd millipore  1505980001

 View more versions of this product

Catalog No. M1505980001

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 250mm
Surface Area 330m2/g
Diameter (English) Inside 2mm
Quantity 1/Pk.
Type HPLC Column