missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Purospher™ STAR RP-18 Endcapped Hibar™ HR UHPLC Columns, 3 micron

For ultra-fast applications, where resolution, sensitivity and sample throughput are crucial

Manufacturer:  MilliporeSigma™ 1506540001

 View more versions of this product

Catalog No. M1506540001



Description

Description

  • Recommended for difficult samples where clogging and back-pressure present an issue
  • In UHPLC environment, speed is increased by a factor of 10
  • Solvent consumption is drastically cut (up to 85%)
  • Excellent peak shape for all types of acidic, basic and metal chelating analytes due to high purity silica
  • Extraordinary pH stability from pH 1.5 to 10.5 for an extremely wide application range
  • Enhanced sensitivity due to improved signal-to-noise ratio

Specifications

Specifications

Reversed Phase
Silica
Reversed Phase
Column
150 mm
3 μm
120 Å
330 m²/g
C18
Yes
17%
HR UHPLC Column
2.1 mm
8700 psi (600 bar)
1.5 to 10.5
1/Pk.
L1
SDS
Documents