Please login to your online account to display your discounted pricing

EMD Millipore Pure Water Storage Reservoir Automatic Sanitization Modules


Fit Millipore Pure Water Reservoirs with capacities from 7 7/8 to 26 3/8 gal. (30 to 100L)

Manufacturer: emd millipore  TANKS6LUV

 View more versions of this product

Catalog No. TANKS6LUV

  • / Each
 

Description & Specifications

Specifications

Product Type Automatic manitization module
Capacity (Metric) 30 to 100L
For Use With (Equipment) Millipore™ pure water reservoir
Height (Metric) 38cm
Length (English) 15 in.
Voltage 120V
Width (Metric) 26cm
Electrical Requirements 120V 60Hz
Dimensions (L x W x H) 15 x 10.25 x 14.8 in. (38 x 26 x 38cm)
Hertz 60Hz
Height (English) 14.8 in.
Length (Metric) 38cm
Width (English) 10.25 in.