missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Pure Water Storage Reservoir Automatic Sanitization Modules

Fit Millipore Pure Water Reservoirs with capacities from 7 7/8 to 26 3/8 gal. (30 to 100L)

$2,545.00 - $2,850.00

Specifications

Capacity (Metric) 30 to 100L
Dimensions (L x W x H) 15 x 10.25 x 14.8 in. (38 x 26 x 38cm)
Electrical Requirements 120V 60Hz
For Use With (Equipment) Millipore™ pure water reservoir
Hertz 60Hz
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Product Type Price Quantity  
Catalog Number Mfr. No. Product Type Price Quantity  
TANKS6LUV EMD Millipore
TANKS6LUV
Automatic manitization module Each for $2,850.00
TANKS60UV EMD Millipore
TANKS60UV
Automatic sanitization module Each for $2,545.00
Specifications

Description

  • Utilize low-pressure mercury-vapor lamp that produces ultraviolet (UV) light at 254nm
  • Turn on twice a day to prevent bacterial growth and biofilm formation in purified water storage containers
  • Eliminate need for chemical sanitization, conserving water and reducing risks associated with chemical residues

  • Available with or without water detector

Order Info

Dimensions: 15L × 10 1/4W × 14 7/8 in.H (38 × 26 × 38cm). Electrical requirements: 120V 60Hz.

Description & Specifications

Specifications

30 to 100L
120V 60Hz
60Hz
15 x 10.25 x 14.8 in. (38 x 26 x 38cm)
Millipore™ pure water reservoir
120V