missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Stainless Steel Pressure Filter Holders, 47 mm
These filter holders are ideal for ultracleaning or sterilizing batch volumes of liquids. The cylindrical barrel holds 100 mL (or 340 mL) of liquid, which is filtered by externally applied gas pressure through a suitable filter supported on the holder base.
Supplier: MilliporeSigma™ XX4004700
Description
Features & Benefits:- Filter holder has reservoir to hold 100 mL (or 340 mL) of liquid for batch filtration
- Autoclavable with membrane in place for sterile filtration
Applications: Batch Filtration
Specifications
Not Autoclavable | |
Non-sterile | |
Laboratory Filter Holders or Cyclones | |
29.2 cm (100 mL holder), 53.3 cm (340 mL holder) |
Stainless Steel | |
11.3 cm2 | |
100 mL | |
7 cm |