missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Pressure Filter Holder

Made of stainless-steel

$1,532.00 - $1,894.00

Specifications

Diameter (Metric) Inner 47mm
Material Stainless Steel
Surface Area (Metric) 11.3cm2
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity (Metric) Height (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Height (Metric) Price Quantity  
XX4004700 EMD Millipore
XX4004700
100mL 29.2cm Each for $1,532.00
XX4004740 EMD Millipore
XX4004740
340mL 53.3cm Each for $1,894.00
Specifications

Description

Use to ultraclean or sterilize small volumes via gas pressure filtration through suitable membrane supported on holder base.

  • Filter Dia.: 47mm
  • Filtration Area: 11.3cm2
  • Prefilter Diameter: 42mm (thick depth prefilter) or 47mm (membrane prefilter)
  • Maximum Inlet Pressure: 6.9 bar (100psi)
  • Inlet Fittings: 3/8 in. (9.5mm) hose connector
  • Outlet Fittings: No. 8 perforated silicone stopper mounts in standard 1L filtering flask

Description & Specifications

Specifications

47mm
Stainless Steel
11.3cm2