Please login to your online account to display your discounted pricing

EMD Millipore Prefilters for Milli-Q™ and Milli-RO™ Bowl-Style Systems


Choice of prefilters

Manufacturer: emd millipore  CDPRM2606

 View more versions of this product

Catalog No. CDPRM2606

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Product Type 26 in. (66cm) prefilter
For Use With (Equipment) Milli-Q™ and Milli-RO™ bowl-style system
Purification Method Depth filtration
Model Rogard II
Pore Size 5μm