Please login to your online account to display your discounted pricing

EMD Millipore Prefilters for Milli-Q™ and Milli-RO™ Bowl-Style Systems


Choice of prefilters

Manufacturer: emd millipore  CDPRM1206

 View more versions of this product

Catalog No. CDPRM1206

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Purification Method Depth filtration
Product Type 12 in. (30cm) prefilter
For Use With (Equipment) Milli-Q™ and Milli-RO™ bowl-style system
Model Rogard II
Pore Size 5μm