Please login to your online account to display your discounted pricing

EMD Millipore Polypropylene Prefilter


Compatible with aggressive solvents. EMD Millipore Polypropylene Prefilters have high dirt-holding capacity and suitable for general prefiltration and prefiltration of solvents, deionized water and bioburden reduction.

Manufacturer: emd millipore  AN2504700

 View more versions of this product

Catalog No. AN2504700

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Thickness (Metric) 150μm
Pore Density 35%
Color (Overall) White
Product Type Prefilter
Material Polypropylene
Hydrophobicity Hydrophobic
Thickness (English) 0.005 in.
Temperature (Metric) Operating 90°C
Pore Size 2.5μm
Color Code White
Filter Type Plain
Temperature (Metric) Max. Operating 90°C
Feedwater Source Deionized water
Includes Solvents, deionized water and bioburden reduction
Diameter (Metric) 4.7cm
Diameter (English) 1.85 in.

  • Constructed of 100% virgin polypropylene media
  • Provide broad thermal compatibility
  • Provide high particle retention, high dirt-holding capacity and low pressure drop
  • Designed for filtration of organic solvents
  • Can also be used, once properly wetted with alcohol, for filtration of aqueous solutions